Hoffman CSD24248LG Wall Mount Enclosure, NEMA 4/12, Concept Style, 24" x 24" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD24248LG
  • Rexel Part Number:

    56285
  • UPC:

    783510159993

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 24.00x24.00x8.00, Material/Finish: Steel/Light Gray.

$ 518.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD24248LG

Rexel Part # 56285

UPC 783510159993

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch