Hoffman CSD302010 Wall Mount Enclosure, NEMA 4/12, 30" x 20" x "10

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD302010
  • Rexel Part Number:

    48801
  • UPC:

    783510375195

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 30.00x20.00x10.00, Material/Finish: Steel/Gray.

$ 545.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD302010

Rexel Part # 48801

UPC 783510375195

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 10 in

Product Height 30 in

Product Width 20 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch