Hoffman CSD302410 Wall Mount Enclosure, NEMA 4/12, Concept Style, 30" x 24" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD302410
  • Rexel Part Number:

    48779
  • UPC:

    783510375294

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 30.00x24.00x10.00, Material/Finish: Steel/Gray.

$ 592.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD302410

Rexel Part # 48779

UPC 783510375294

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 10 in

Product Height 30 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch