Hoffman CSD30248LG Enclosure, NEMA 4/12, Wall Mount, Concept Style, 30" x 24" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD30248LG
  • Rexel Part Number:

    56237
  • UPC:

    783510160296

Enclosure, NEMA 4/12, Wall Mount, Concept Style, Hinge Cover, 30 Inch x 24 Inch x 8 Inch, Steel/Gray Powder Coat

$ 575.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD30248LG

Rexel Part # 56237

UPC 783510160296

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 30 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch