Hoffman CSD362410 Wall Mount Enclosure, NEMA 4/12, Concept Style, 36" x 24" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD362410
  • Rexel Part Number:

    48731
  • UPC:

    783510375492

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 36.00x24.00x10.00, Material/Finish: Steel/Gray.

$ 652.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD362410

Rexel Part # 48731

UPC 783510375492

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 10 in

Product Height 36 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch