Hoffman CSD362412LG Enclosure, NEMA 4/12, Wall Mount, 36" x 24" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD362412LG
  • Rexel Part Number:

    56083
  • UPC:

    783510161293

Enclosure, NEMA 4/12, Wall Mount, Concept Style, Hinge Cover, 36 Inch x 24 Inch x 12 Inch, Steel/Gray Powder Coat

$ 724.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD362412LG

Rexel Part # 56083

UPC 783510161293

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 12 in

Product Height 36 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch