Hoffman CSD363020 Wall Mount Enclosure, NEMA 4/12, 36" x 30" x 20"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD363020
  • Rexel Part Number:

    33703
  • UPC:

    783510777104

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 36.00x30.00x20.00, Material/Finish: Steel/Gray.

$ 975.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD363020

Rexel Part # 33703

UPC 783510777104

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 20 in

Product Height 36 in

Product Width 30 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch