Hoffman CSD36308LG Enclosure, NEMA 4/12, Wall Mount, 36" x 30" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD36308LG
  • Rexel Part Number:

    56182
  • UPC:

    783510160593

Enclosure, NEMA 4/12, Wall Mount, Concept Style, Hinge Cover, 36 Inch x 30 Inch x 8 Inch, Steel/Gray Powder Coat

$ 710.74 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD36308LG

Rexel Part # 56182

UPC 783510160593

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 36 in

Product Width 30 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch