Hoffman CSD363612 Wall Mount Enclosure, NEMA 4/12, Concept Style, 36" x 36" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD363612
  • Rexel Part Number:

    32584
  • UPC:

    783510776107

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 36.00x36.00x12.00, Material/Finish: Steel/Gray.

$ 732.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD363612

Rexel Part # 32584

UPC 783510776107

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 12 in

Product Height 36 in

Product Width 36 in

Type Enclosure

If I order the Hoffman CSD363612 enclosure, does the price include the back plain or is it extra?

Asked by: Charles
  • 2017-01-18T10:34CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_32584, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch