Hoffman CSD483612 Wall Mount Enclosure, NEMA 4/12, Concept Style, 48" x 36" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD483612
  • Rexel Part Number:

    15958
  • UPC:

    783510776404

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 48.00x36.00x12.00, Material/Finish: Steel/Gray.

$ 1,049.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD483612

Rexel Part # 15958

UPC 783510776404

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 12 in

Product Height 48 in

Product Width 36 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch