Hoffman CSD483616LG Enclosure 48.00x36.00x16.00

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD483616LG
  • Rexel Part Number:

    104900
  • UPC:

    783510162191

Wall-mount Type 4/12 Enclosure, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 48.00x36.00x16.00, Material/finish: Steel/ltgray

$ 1,149.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD483616LG

Rexel Part # 104900

UPC 783510162191

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 16 in

Product Height 48 in

Product Width 36 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch