Hoffman CSD603612 Wall Mount Enclosure, NEMA 4/12, Concept Style, 60" x 36" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD603612
  • Rexel Part Number:

    33796
  • UPC:

    783510776503

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 60.00x36.00x12.00, Material/Finish: Steel/Gray.

$ 1,223.01 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD603612

Rexel Part # 33796

UPC 783510776503

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 12 in

Product Height 60 in

Product Width 36 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch