Hoffman CTD306012 Wall Mount Enclosure, NEMA 4/12, Concept Style

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CTD306012
  • Rexel Part Number:

    33634
  • UPC:

    783510777401

Concept Style Double Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 30.00x60.00x12.00, Material/Finish: Steel/Gray.

$ 1,485.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CTD306012

Rexel Part # 33634

UPC 783510777401

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 12 in

Product Height 30 in

Product Width 50 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch