Hoffman G1000600250G Wall Mount Enclosure, NEMA 4/12, 40" x 24" x 10", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    G1000600250G
  • Rexel Part Number:

    484070
  • UPC:

    783510190033

Wall Mount Enclosure, NEMA 4/12, 40 Inch x 24 Inch x 10 Inch, Steel/Gray Powder Coat

$ 847.02 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # G1000600250G

Rexel Part # 484070

UPC 783510190033

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 10 in

Product Height 40 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch