Hoffman PTHW162415G2 Ptk Dh Wd 16x24x15 Gray Type12

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PTHW162415G2
  • Rexel Part Number:

    665831
  • UPC:

    783510236342

Protek Dh Wd Gray Type12, Bulletin Dwdh2 (protek Dbl-hinged Wallmount Cabinetsand Accessories - Protek Double Hinged Type 12 Enclosures), Size/dims: 17.09x23.62x14.96, Material: Steel, Finish: Lt Gray

$ 1,000.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PTHW162415G2

Rexel Part # 665831

UPC 783510236342

UNSPSC 43223306

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 14.96 in

Product Height 17.09 in

Product Width 23.62 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch