Austin Electrical Enclosures AB-24168NFX003 Enclosure, NEMA 12, Single Door, 24" x 16" x 8", Steel

Enclosure, NEMA 12, Single Door, 24 Inch x 16 Inch x 8 Inch, Steel/Gray Powder Coat

$ 613.44 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Austin Electrical Enclosures

Mfr Part # AB-24168NFX003

Rexel Part # 353254

UPC

UNSPSC 39121300

Color Gray

Material Steel

Product Depth 8 in

Product Height 24 in

Product Width 16 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch