Hoffman CDSC423812SSR 304ss Disc Type 4x Addl Latchs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CDSC423812SSR
  • Rexel Part Number:

    84387
  • UPC:

    783510148171

Disconnect Enclosure, Wall Mount, Type 4X, Size/Dims: 42.00x38.00x12.00, Material/Finish: SS Type 304

$ 4,106.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CDSC423812SSR

Rexel Part # 84387

UPC 783510148171

UNSPSC 39121324

Color Metallic

Material Stainless Steel

Mounting Surface

Product Depth 12 in

Product Height 42 in

Product Width 38 in

Type Disconnect Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch