Lambro 204W Ducting, Wall Vent Kit, 8'

  • Mfr/Brand Name:

    Lambro
  • Mfr Number:

    204W
  • Rexel Part Number:

    207537
  • UPC:

    03989980204

Ducting, Wall Vent Kit, Length: 8 Feet, Diameter: 4 Inch

$ 7.53 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lambro

Mfr Part # 204W

Rexel Part # 207537

UPC 03989980204

UNSPSC 52000000

Color White

Diameter 4 in

Length 96 in

Type Wall Vent

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch