Lambro 207W Flex Vinyl Bathroom Vent Kit, 4" x 8'

  • Mfr/Brand Name:

    Lambro
  • Mfr Number:

    207W
  • Rexel Part Number:

    141207
  • UPC:

Flex Vinyl Bathroom Vent Kit, Diameter: 4 inch, Length: 8 foot

$ 8.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lambro

Mfr Part # 207W

Rexel Part # 141207

UPC

UNSPSC 26121635

Color White

Diameter 4 in

Length 8 ft

Type Wall Vent Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch