Lambro 224W Ducting, Wall Vent, 4"

  • Mfr/Brand Name:

    Lambro
  • Mfr Number:

    224W
  • Rexel Part Number:

    130659
  • UPC:

    039899802242

Hood Vent, 4 Inch, Material: Plastic, Color: White, Includes: Tail Pipe, Removable Screen, Trim Plate.

$ 4.84 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lambro

Mfr Part # 224W

Rexel Part # 130659

UPC 039899802242

UNSPSC 26121635

Color White

Diameter 4 in

Length 4 in

Type Wall Vent

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch