Lambro 318W Flex Aluminum Dryer Vent Kit, 4" x 8'

  • Mfr/Brand Name:

    Lambro
  • Mfr Number:

    318W
  • Rexel Part Number:

    207540
  • UPC:

Flex Aluminum Dryer Vent Kit, Diameter: 4 inch, Length: 8 foot, Color: White

$ 14.67 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lambro

Mfr Part # 318W

Rexel Part # 207540

UPC

UNSPSC 52000000

Color White

Diameter 4 in

Length 8 ft

Type Wall Vent

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch