Hubbell - Lighting NRG-204B-MS Wallpack, Compact Fluorescent, 1 Light, 42W, 120V, Bronze

  • Mfr/Brand Name:

    Hubbell - Lighting
  • Mfr Number:

    NRG-204B-MS
  • Rexel Part Number:

    447934
  • UPC:

    79598801932

Wallpack, Compact Fluorescent, 1 Light, Motion Controlled, 42 Watt, 120 Volt, Bronze, Length: 11 in, 4-Pin

$ 82.50 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Lighting

Mfr Part # NRG-204B-MS

Rexel Part # 447934

UPC 79598801932

UNSPSC 39111501

Color Bronze

Length 11 in

Type Wall Pack

Volts AC 120

Wattage 42

Place your Will Call order by clicking the cart button next to the appropriate Branch