Hubbell - Lighting NRG-206B-PC Wallpack, Compact Fluorescent, 1 Light, 26W, 120V, Bronze

  • Mfr/Brand Name:

    Hubbell - Lighting
  • Mfr Number:

    NRG-206B-PC
  • Rexel Part Number:

    447935
  • UPC:

    78598801929

Wallpack, Compact Fluorescent, 1 Light, 26 Watt, 120 Volt, Bronze, Length: 11 in, 4-Pin, w/ Photocontrol

$ 70.50 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Lighting

Mfr Part # NRG-206B-PC

Rexel Part # 447935

UPC 78598801929

UNSPSC 39111501

Color Bronze

Length 11 in

Type Wall Pack

Volts AC 120

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch