Progress Lighting P7124-68 Wallpack, Compact Fluorescent, 1 Light, 13W, 120V, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7124-68
  • Rexel Part Number:

    123217
  • UPC:

    785247712489

Wallpack, Compact Fluorescent, 1 Light, 13 Watt, 120 Volt, White, Length: 12-1/4 in, 2-Pin GX23 Base

$ 86.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7124-68

Rexel Part # 123217

UPC 785247712489

UNSPSC 39111503

Base 2-Pin (GX23)

Color White

Length 12 1/4 in

Type Wall Pack

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch