Sea Gull 8927PBLE-15 SGL 8927PBLE-15 1L FLUORESCENT

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8927PBLE-15
  • Rexel Part Number:

    33983
  • UPC:

    785652892738

SINGLE-LIGHT FLUORESCENT OUTDOOR WALL LANTERN-WHITE, Wet Location Rated.

$ 153.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8927PBLE-15

Rexel Part # 33983

UPC 785652892738

UNSPSC 39111616

Base 2-Pin Twist Lock (GU24)

Color White

Length 10 1/2 in

Material Die Cast Aluminum

Type Wall Pack

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch