Hubbell - Lighting NRG-207B-PC Wallpack, High Pressure Sodium, 1 Light, 70W, 120V, Bronze

  • Mfr/Brand Name:

    Hubbell - Lighting
  • Mfr Number:

    NRG-207B-PC
  • Rexel Part Number:

    447937
  • UPC:

    78598801926

Wallpack, High Pressure Sodium, 1 Light, 70 Watt, 120 Volt, Bronze, Length: 11 in, w/ Photocontrol

$ 52.50 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Lighting

Mfr Part # NRG-207B-PC

Rexel Part # 447937

UPC 78598801926

UNSPSC 39111501

Color Bronze

Length 11 in

Type Wall Pack

Volts AC 120

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch