Lithonia Lighting TWH-LED-30C-1000-50K-T3M-MVOLT-DDBXD Wallpack, LED, 30-LED, 104W, 120-277V, Dark Bronze

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    TWH-LED-30C-1000-50K-T3M-MVOLT-DDBXD
  • Rexel Part Number:

    511769
  • UPC:

    75357377424

TWH Series Wallpack, LED, 30-LED, 104 Watt, 120-277 Volt, Lumens: 6728, Color Temperature: 5000K, Width: 16-1/4 inch, Color: Dark Bronze, Drive Current, 1000 mA, IES Distrubution: Type III

$ 1,638.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # TWH-LED-30C-1000-50K-T3M-MVOLT-DDBXD

Rexel Part # 511769

UPC 75357377424

UNSPSC 39112102

Color Dark Bronze

Color Temperature 5000 (Bright White)

Diameter 16 1/4 in

Family / Style TWH

Lumens 6728

Type LED

Volts AC 120

Wattage 104

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch