Lithonia Lighting TWPLED20C50K Wallpack, LED, 20-LED, 45W, 120-277V, Dark Bronze

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    TWPLED20C50K
  • Rexel Part Number:

    529781
  • UPC:

    75357389707

TWP Series Wallpack, LED, 20-LED, 45 Watt, 120-277 Volt, Lumens: 2877, Color Temperature: 5000K, Length: 15-1/2 inch, Color: Dark Bronze

$ 1,315.75 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # TWPLED20C50K

Rexel Part # 529781

UPC 75357389707

UNSPSC 39111613

Color Dark Bronze

Color Temperature 5000 (Bright White)

Family / Style TWP

Length 15 1/2 in

Lumens 2877

Type Wall Pack

Volts AC 120

Wattage 45

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch