Lumark XTOR1A Wallpack, LED, 10W, 5000K, Carbon Bronze

  • Mfr/Brand Name:

    Lumark
  • Mfr Number:

    XTOR1A
  • Rexel Part Number:

    341622
  • UPC:

    080083643196

LED Wallpack, Lumark Crosstour, 10W, 5000K, Lumens: 734, 120V, Small Wall/Low Level Mount, Color: Carbon Bronze. DLC Compliant. Replaces up to 70W MH, Hours: 72,000

$ 155.75 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lumark

Mfr Part # XTOR1A

Rexel Part # 341622

UPC 080083643196

UNSPSC 39111524

Color Bronze

Color Temperature 5000 (Bright White)

Type Wall Pack

Volts AC 120

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch