Lumark XTOR5ARL Wallpack, LED, 41W, 120-277V, Carbon Bronze

  • Mfr/Brand Name:

    Lumark
  • Mfr Number:

    XTOR5ARL
  • Rexel Part Number:

    547006
  • UPC:

    08008365511

MAXX Series Wallpack, LED, 41 Watt, 120-277 Volt, Lumens: 4831, CRI: 65, Color Temperature: 5000K, Width: 8-3/4 inch, Color: Carbon Bronze

$ 726.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lumark

Mfr Part # XTOR5ARL

Rexel Part # 547006

UPC 08008365511

UNSPSC 39111503

Color Carbon Bronze

Color Temperature 5000 (Bright White)

Diameter 8 3/4 in

Family / Style MAXX

Lumens 4831

Type LED

Volts AC 120

Wattage 41

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch