Hubbell - Lighting LNC2-18LU-5K-3-1-PC1 Wallpack, LED, 18-LED, 44.5W, 120-277V, Bronze

  • Mfr/Brand Name:

    Hubbell - Lighting
  • Mfr Number:

    LNC2-18LU-5K-3-1-PC1
  • Rexel Part Number:

    600555
  • UPC:

    78598803034

LNC2 Series Wallpack, LED, 18-LED, 44.5 Watt, 120-277 Volt, Lumens: 3311, Color Temperature: 5000K, Width: 10-1/4 inch, Color: Bronze, IES Distrubution: Type III, Options: (PC1) Button photocontrol 120 Volt

$ 407.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Lighting

Mfr Part # LNC2-18LU-5K-3-1-PC1

Rexel Part # 600555

UPC 78598803034

UNSPSC 39111503

Color Bronze

Color Temperature 5000 (Bright White)

Diameter 10 1/4 in

Family / Style LNC2

Lumens 3311

Type LED

Volts AC 120

Wattage 44.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch