Hubbell - Lighting PVL3-30LU-5K-BZ Wallpack, LED, 30-LED, 68W, 120-277V, Bronze

  • Mfr/Brand Name:

    Hubbell - Lighting
  • Mfr Number:

    PVL3-30LU-5K-BZ
  • Rexel Part Number:

    561702
  • UPC:

    78598802966

Perimaliter Series Wallpack, LED, 30-LED, 68 Watt, 120-277 Volt, Lumens: 5337, CRI: 80, Color Temperature: 5000K, Length: 14-7/8 inch, Color: Bronze

$ 548.70 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Lighting

Mfr Part # PVL3-30LU-5K-BZ

Rexel Part # 561702

UPC 78598802966

UNSPSC 39111503

Color Bronze

Color Rendering Index (CRI) 80

Color Temperature 5000 (Bright White)

Family / Style Perimaliter

Length 14 7/8 in

Lumens 5337

Type Wall Pack

Volts AC 120

Wattage 68

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch