Exceline GSM7T Wallpack, LED, 13W, 120-277V, Titanium Gray

  • Mfr/Brand Name:

    Exceline
  • Mfr Number:

    GSM7T
  • Rexel Part Number:

    218850
  • UPC:

    78603492858

Wallpack, LED, 13 Watt, 120-277 Volt, Titanium Gray, Width: 7-1/2 in, 4100K

$ 240.71 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Exceline

Mfr Part # GSM7T

Rexel Part # 218850

UPC 78603492858

UNSPSC 39111524

Color Titanium Gray

Color Temperature 4100 (Cool White)

Diameter 7 1/2 in

Type Wall Pack

Volts AC 120

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch