Exceline GSM7W Wallpack, LED, 13W, 120-277V, White

  • Mfr/Brand Name:

    Exceline
  • Mfr Number:

    GSM7W
  • Rexel Part Number:

    203445
  • UPC:

Wallpack, LED, 13 Watt, 120-277 Volt, White, Width: 7-1/2 in, 4100K

$ 240.71 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Exceline

Mfr Part # GSM7W

Rexel Part # 203445

UPC

UNSPSC 39111800

Color White

Color Temperature 4100 (Cool White)

Diameter 7 1/2 in

Type Wall Pack

Volts AC 120

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch