RAB ENTRA12 Wallpack, LED, 12W, 120-277V, Bronze

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    ENTRA12
  • Rexel Part Number:

    609515
  • UPC:

    019813107059

ENTRA Series Wallpack, LED, 12 Watt, 120-277 Volt, Lumens: 1284, CRI: 70, Color Temperature: 5000K, Length: 7-3/4 inch, Color: Bronze

$ 99.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # ENTRA12

Rexel Part # 609515

UPC 019813107059

UNSPSC 39112102

Color Bronze

Color Temperature 5000 (Bright White)

Length 7 3/4 in

Type LED

Volts AC 120

Wattage 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch