RAB SLIM12 Wallpack, LED, 12W, 120-277V, Bronze

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    SLIM12
  • Rexel Part Number:

    471433
  • UPC:

    019813040387

SLIM Series Wallpack, LED, 12 Watt, 120-277 Volt, Lumens: 1531, CRI: 67, Color Temperature: 5100K, Length: 8-3/4 inch, Color: Bronze

$ 252.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # SLIM12

Rexel Part # 471433

UPC 019813040387

UNSPSC 39112102

Color Bronze

Color Temperature 5100 (Bright White)

Length 8 3/4 in

Type LED

Volts AC 120

Wattage 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch