RAB SLIM26 Wallpack, LED, 26W, 120-277V, Bronze

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    SLIM26
  • Rexel Part Number:

    469157
  • UPC:

    019813040509

SLIM Series Wallpack, LED, 26 Watt, 120-277 Volt, Lumens: 2849, CRI: 67, Color Temperature: 5100K, Length: 8-3/4 inch, Color: Bronze

$ 213.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # SLIM26

Rexel Part # 469157

UPC 019813040509

UNSPSC 39112102

Color Bronze

Color Rendering Index (CRI) 67

Color Temperature 5100 (Bright White)

Family / Style SLIM

Length 8 3/4 in

Lumens 2849

Type LED

Volts AC 120

Wattage 26

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch