RAB WPLED104 Wallpack, LED, 104W, 120-277V, Bronze

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    WPLED104
  • Rexel Part Number:

    497779
  • UPC:

    019813041575

Wallpack, LED, 104 Watt, 120-277 Volt, Lumens: 10010, CRI: 69, Color Temperature: 5100K, Width: 17 inch, Color: Bronze

$ 589.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # WPLED104

Rexel Part # 497779

UPC 019813041575

UNSPSC 39112102

Color Bronze

Color Rendering Index (CRI) 69

Color Temperature 5100 (Bright White)

Diameter 17 in

Lumens 10010

Type LED

Volts AC 120

Wattage 104

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch