Stonco WNPM150PMAL8 Wallpack, PS Metal Halide, 1 Light, 150W, 120-277V, Bronze

  • Mfr/Brand Name:

    Stonco
  • Mfr Number:

    WNPM150PMAL8
  • Rexel Part Number:

    349668
  • UPC:

    78603489098

Wallpack, Pulse Start Metal Halide, 1 Light, 150 Watt, 120-277 Volt, Bronze, Width: 12-1/4 in, Lamp Included, Quick Ship Version

$ 225.85 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Stonco

Mfr Part # WNPM150PMAL8

Rexel Part # 349668

UPC 78603489098

UNSPSC 39111524

Color Bronze

Diameter 12 1/4 in

Type Wall Pack

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch