RAB WP1CH70W Wallpack, PS Metal Halide or CFL, 1 Light, 42/100W, 120V, White

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    WP1CH70W
  • Rexel Part Number:

    89801
  • UPC:

    019813179155

Wallpack, Pulse Start Metal Halide or Compact Fluorescent, 1 Light, 42/100 Watt, 120 Volt, White, Width: 8-1/2 in, Lamp Included

$ 170.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # WP1CH70W

Rexel Part # 89801

UPC 019813179155

UNSPSC 39111503

Color White

Diameter 8 1/2 in

Type Wall Pack

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch