RAB WP1H70/PC Wallpack, Pulse Start Metal Halide, 1 Light, 70W, 120V, Bronze

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    WP1H70/PC
  • Rexel Part Number:

    121165
  • UPC:

    019813181264

Wallpack, Pulse Start Metal Halide, 1 Light, 70 Watt, 120 Volt, Bronze, Width: 8-1/2 in, Lamp Included, Button Photocell Included

$ 222.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # WP1H70/PC

Rexel Part # 121165

UPC 019813181264

UNSPSC 39111503

Color Bronze

Diameter 8 1/2 in

Type Wall Pack

Volts AC 120

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch