Power-Strut PS 209 1/2 EG Flat Washer

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 209 1/2 EG
  • Rexel Part Number:

    636929
  • UPC:

    702316508200

Flat Washer size: 1/2 in. Material: Steel, Finish: Electro-Galvanized.

$ 34.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 209 1/2 EG

Rexel Part # 636929

UPC 702316508200

UNSPSC 31161807

Diameter 1/2 in

Material Steel

Type Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch