Power-Strut PS 2504 1/2 EG Square Washer, Flat, 1/2", With Channel Guide, Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 2504 1/2 EG
  • Rexel Part Number:

    116774
  • UPC:

    702316501058

Square Washer w/ Channel Guide, Thread Diameter: 1/2", Material: Steel, Finish: Electro-Galvanized (EG).

$ 221.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 2504 1/2 EG

Rexel Part # 116774

UPC 702316501058

UNSPSC 31161812

Diameter 1/2 in

Material Steel

Type Square Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch