Power-Strut PS 2504 1/4 EG Square Washer w/ Channel Guide

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 2504 1/4 EG
  • Rexel Part Number:

    63628
  • UPC:

    702316509177

Square Washer w/ Channel Guide, Thread Diameter: 1/4", Material: Steel, Finish: Electro-Galvanized.

$ 244.68 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 2504 1/4 EG

Rexel Part # 63628

UPC 702316509177

UNSPSC 31161812

Diameter 1/4 in

Material Steel

Type Square Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch