Power-Strut PS 2504 3/8 EG Square Washer, 3/8" Bolt Hole, Steel/Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 2504 3/8 EG
  • Rexel Part Number:

    116192
  • UPC:

    702316509207

Square Washer, 3/8 Inch Bolt Hole, Steel/Electro-Galvanized, For Use With 1-5/8 Inch x 1-5/8 Inch Strut

$ 217.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 2504 3/8 EG

Rexel Part # 116192

UPC 702316509207

UNSPSC 31161812

Diameter 3/8 in

Material Steel

Type Square Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch