Power-Strut PS 619 1/4 SS Flat Square Washer

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 619 1/4 SS
  • Rexel Part Number:

    607732
  • UPC:

    70231651923

Square Washer, Size: 1/4 in, Material: Stainless Steel.

$ 388.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 619 1/4 SS

Rexel Part # 607732

UPC 70231651923

UNSPSC 30101804

Diameter 1/4 in

Material Steel

Type Square Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch