Power-Strut PS 619 3/8 HDG Flat Square Washer

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 619 3/8 HDG
  • Rexel Part Number:

    379455
  • UPC:

    702316519312

Square Washer, Size: 3/8 in, Material: Steel, Finish: Hot Dipped Galvanized.

$ 182.92 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 619 3/8 HDG

Rexel Part # 379455

UPC 702316519312

UNSPSC 31161812

Diameter 3/8 in

Material Steel

Type Square Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch