Cooper B-Line B200DHDG Square Washer, No Twist, 3/8" Bolt Hole, Steel/Hot Dipped Galvanized

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B200DHDG
  • Rexel Part Number:

    615605
  • UPC:

    781011858926

No Twist Square Washer, Hole Size: 3/8 in, Bolt Size: 5/16 in, Material: Steel, Finish: Hot-Dipped Galvanized.

$ 710.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B200DHDG

Rexel Part # 615605

UPC 781011858926

UNSPSC 30101804

Diameter 3/8 in

Material Steel

Type Square Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch