Cooper B-Line B200DZN NO TWIST SQUARE WASHER,

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B200DZN
  • Rexel Part Number:

    67708
  • UPC:

    78101157073

Square Washer w/ Channel Guide, Bolt Size: 5/16", Material: Steel, Finish: Zinc Plated.

$ 577.89 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B200DZN

Rexel Part # 67708

UPC 78101157073

UNSPSC 39121311

Diameter 3/8 in

Material Steel

Type Square Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch