Cooper B-Line B200YZN SQUARE WASHER, 3/8-IN.

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B200YZN
  • Rexel Part Number:

    458348
  • UPC:

    78101198414

Square Washer, Hole Diameter: 3/8 in, Bolt Size: 5/16 in, Material: Steel, Finish: Yellow Zinc Plated, For Use With 1-5/8 in x 1-5/8 in Strut

$ 418.41 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B200YZN

Rexel Part # 458348

UPC 78101198414

UNSPSC 30101804

Diameter 3/8 in

Material Steel

Type Square Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch